Free Shipping : For every order of $350 or more with the promo code : FREESHIP

24" AIRCOMB AIR GUN FOR RADIATORS & FILTERS

714.9024 - UNSPSC 27110000
24" AIRCOMB AIR GUN FOR RADIATORS & FILTERS 24" AIRCOMB AIR GUN FOR RADIATORS & FILTERS
24" AIRCOMB AIR GUN FOR RADIATORS & FILTERS

Delivery

In stock delivery from our warehouses.

Special multi-port nozzle maximizes air pressure and volume at a 90° angle. Thoroughly cleans air filters, condensers, and radiators from the inside out

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 11:19 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:19 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 24 in
EAN 4052713979384

Features

Safe on all filters - won't punch holes
Focused high-pressure output
5x the air volume
Long reach 90° airflow
Accesses hard to reach areas
Great for all air filters, radiators, and condensors
Extends filter life

Applications

Agriculture
Construction
Automotive
Industrial
Stationary Power

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-20
Beaucoup trop dispendieux pour des petits trous !!!
2021-08-17
Great quality! shipping was swift and easy.